This item is Discontinued.

Oladance Ows Pro True Wireless In Ear Headphones, Pink EBOLA07XPKEN01

Ows Pro True Wireless In Ear Headphones, Pink (Discontinued)

  • Mfr # EBOLA07XPKEN01
  • Zoro # G111782731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EBOLA07XPKEN01
Zoro #
G111782731
UPC #
6975878890890
Country of Origin
China

Dimensions

Cable Length
1.94 in
Width
5.40 in

Details

Color
PINK
Material
Plastic

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.