Crclr Saw Bld, Crbde, 7-1/4 In, 60 Teeth

OLDHAM| Zoro #: G0863301| Mfr #: 7254760

$19.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0863301 Mfr #: 7254760
Tip Material: CarbideApplication: For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non Ferrous Metals
Number of Teeth: 60Hook Angle: 15.0 Degrees
Item: Circular Saw BladeArbor Hole: 5/8"
Plate Thickness: 0.060"Cutting Depth: 2-3/8"
Blade Dia.: 7-1/4"Tooth Grind: ATB
Max. RPM: 9400Kerf: 0.060"
Diamond Knockout: YesBlade Type: Finishing
Primary Saw Application: Nail Embedded WoodCountry of Origin (subject to change): China

Product Description

Circular Saw Blade, Primary Saw Application Nail Embedded Wood, Tip Material Carbide, Blade Type Finishing, Blade Dia. 7-1/4 In., Number of Teeth 60, Arbor Hole 5/8 In., Kerf 0.060 In., Diamond Knockout Yes, Tooth Grind ATB, Hook Angle 15.0 Degrees , Cutting Depth 2-3/8 In., Max. RPM 9400, Plate Thickness 0.060 In., Application For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non Ferrous Metals, For Use With Circular Saws

Product Reviews

Save 15%. Sign up for Z-mail.