Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fixed Gas Detector, Cl2, Gray

  • Zoro #: G0124334
  • Mfr #: 68100056-71110

$1,114.46

  • Features: On-Board Audio Alarm, On-Board Relays, Modbus RTU Output
  • Operating Temp. Range: -4 to 122 Degrees F
  • For Use With: Any 4-20 mA Controller
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Oldham #68100056-71110 Specifications

  • Zoro #: G0124334
  • Mfr #: 68100056-71110
Features: On-Board Audio Alarm, On-Board Relays, Modbus RTU Output Operating Temp. Range: -4 to 122 Degrees F
For Use With: Any 4-20 mA Controller Gas Type: CL2
NEMA Rating: 4 Height: 5-5/8"
IP Rating: IP54 Includes: Electrochemical Sensor, AC Adapter (Installed)
Depth: 1-5/8'' Width: 1-5/8"
Power Required: 125 mA @ 24VDC Color: Gray
Number of Channels: 1 Status Indicator: Yes
Alarm Type: Two Color High Intensity Visual, 85dB @ 3 ft. Built-in Audible Resolution: 0.1 ppm
Item: Fixed Gas Detector Display: LED
Standards: CSA Approved for Non-hazardous Locations Sensor Range: 0.2 to 50 ppm
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fixed Gas Detector, Gas Type Cl2, Number of Channels 1, Sensor Range 0.2 to 50 ppm, Resolution 0.1 ppm, Alarm Type Two Color High Intensity Visual, 85dB @ 3 ft. Built-in Audible, Display LED, Status Indicator Yes, Features On-Board Audio Alarm, On-Board Relays, Modbus RTU Output, NEMA Rating 4, IP Rating IP54, For Use With Any 4-20 mA Controller, Power Required 125 mA @ 24VDC, Height 5-5/8 In., Width 1-5/8 In., Depth 1-5/8'', Color Gray, Operating Temp. Range -4 to 122 Degrees F

Restrictions and Compliance

Hazardous material

Reviews of Oldham #68100056-71110