Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fixed Gas Detector, CO, Gray

  • Zoro #: G0124291
  • Mfr #: 68100056-11110

$1,063.44

  • Alarm Type: Two Color High Intensity Visual, 85dB @ 3 ft. Built-in Audible
  • Features: On-Board Audio Alarm, On-Board Relays, Modbus RTU Output
  • Color: Gray
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Oldham #68100056-11110 Specifications

  • Zoro #: G0124291
  • Mfr #: 68100056-11110
Alarm Type: Two Color High Intensity Visual, 85dB @ 3 ft. Built-in Audible Features: On-Board Audio Alarm, On-Board Relays, Modbus RTU Output
Color: Gray Gas Type: CO
Includes: Electrochemical Sensor, AC Adapter (Installed) Power Required: 125 mA @ 24VDC
Sensor Range: 0 to 999 ppm Height: 1-5/8"
Depth: 1-5/8'' For Use With: Any 4-20 mA Controller
IP Rating: IP54 Width: 1-5/8"
Display: LED Item: Fixed Gas Detector
Operating Temp. Range: -4 to 104 Degrees F Standards: CSA Approved for Non-hazardous Locations
Number of Channels: 1 NEMA Rating: 4
Resolution: 1 ppm Status Indicator: Yes
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fixed Gas Detector, Gas Type CO, Number of Channels 1, Sensor Range 0 to 999 ppm, Resolution 1 ppm, Alarm Type Two Color High Intensity Visual, 85dB @ 3 ft. Built-in Audible, Display LED, Status Indicator Yes, Features On-Board Audio Alarm, On-Board Relays, Modbus RTU Output, NEMA Rating 4, IP Rating IP54, For Use With Any 4-20 mA Controller, Power Required 125 mA @ 24VDC, Height 1-5/8 In., Width 1-5/8 In., Depth 1-5/8'', Color Gray, Operating Temp. Range -4 to 104 Degrees F

Restrictions and Compliance

Hazardous material

Reviews of Oldham #68100056-11110