Material
|
Carbon Steel
|
Features
|
Blade Change Snap-End Cap
|
Blade Material
|
Steel
|
Blade Edge
|
Straight
|
Blade Dispenser Included
|
No
|
Thickness
|
0.031 in
|
Mount Type
|
(1) Hole
|
Number of Segments
|
8
|
Item
|
Snap-Off Blade
|
Number of Cutting Edges
|
8
|
Number of Blades Included
|
50
|
Includes Blade Dispenser
|
No
|
Blade Tip
|
Standard
|
For Cutting Cardboard
|
Yes
|
Compatible with Manufacturer Model Number
|
BN-AL, BN-L, CL, CMP-2, DL-1, EXL, FL, L-1, L-1/green, L-2, L-3, L-5, L-6, L-7, L5-AL, L6-AL, L7-AL, LTD-AL-LFB, LTD-L-LFB, ML, MXP-AL, MXP-L, NL-AL, NOL-1, OL, PL-1, SL-1, XL-2, XSR-200, XSR-300, XSR-600
|
For Cutting Fabric
|
Yes
|
For Cutting Rubber
|
Yes
|
For Cutting Paper
|
Yes
|
Blade Thickness
|
0.03 in
|
For Cutting Plastic
|
Yes
|
Compatible with Series
|
L; L5; PL; NOL; NL; BN; SL; XL; FL; MXP; LTD; L7; L6; CMP; L-1; XSR; CMP
|
For Use With
|
18mm Utility Knives
|
Blade Edge Type
|
Snap-Off
|
For Cutting Leather
|
Yes
|
Material Application
|
Gasket Material
|
Compatible with Manufacturer Part Number
|
BN-AL, BN-L, CL, CMP-2, DL-1, EXL, FL, L-1, L-1/green, L-2, L-3, L-5, L-6, L-7, L5-AL, L6-AL, L7-AL, LTD-AL-LFB, LTD-L-LFB, ML, MXP-AL, MXP-L, NL-AL, NOL-1, OL, PL-1, SL-1, XL-2, XSR-200, XSR-300, XSR-600
|
Compatible Manufacturer Part Number
|
BN-AL, BN-L, CL, CMP-2, DL-1, EXL, FL, L-1, L-1/green, L-2, L-3, L-5, L-6, L-7, L5-AL, L6-AL, L7-AL, LTD-AL-LFB, LTD-L-LFB, ML, MXP-AL, MXP-L, NL-AL, NOL-1, OL, PL-1, SL-1, XL-2, XSR-200, XSR-300, XSR-600
|
Compatible with Manufacturer Model Number [NEW]
|
BN-AL, BN-L, CL, CMP-2, DL-1, EXL, FL, L-1, L-1/green, L-2, L-3, L-5, L-6, L-7, L5-AL, L6-AL, L7-AL, LTD-AL-LFB, LTD-L-LFB, ML, MXP-AL, MXP-L, NL-AL, NOL-1, OL, PL-1, SL-1, XL-2, XSR-200, XSR-300, XSR-600
|
Compatible Manufacturer Model Number
|
BN-AL, BN-L, CL, CMP-2, DL-1, EXL, FL, L-1, L-1/green, L-2, L-3, L-5, L-6, L-7, L5-AL, L6-AL, L7-AL, LTD-AL-LFB, LTD-L-LFB, ML, MXP-AL, MXP-L, NL-AL, NOL-1, OL, PL-1, SL-1, XL-2, XSR-200, XSR-300, XSR-600
|