KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rotary Straight Blade, 28mm W, PK500

OLFA| Zoro #: G1050926| Mfr #: RB28-500

$1301.84 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thickness: 0.012"
Item: Rotary Cutter Blade
For Use With Grainger Item Number: 2CJU6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1050926 Mfr #: RB28-500
Thickness: 0.012"Item: Rotary Cutter Blade
For Use With Grainger Item Number: 2CJU6Blade Dia.: 28mm
For Use With Mfr. Model Number: RTY-1/GMaterial: Tungsten Carbide Tool Steel
Blade Dispenser Included: YesCountry of Origin (subject to change): Japan

Description

Rotary Blade, Blade Type 28mm, Length 1.102 In, Width 1.102 In, Thickness 0.012 In, Tungsten Carbide Tool Steel, Mount Type Single Hole, Fits Utility Knives Stock No 2CJU5,G0288644, Package Quantity 500

Reviews