KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Safety Knife, 5-1/2 in., Yellow

OLFA| Zoro #: G0892972| Mfr #: SK6

$11.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 1-3/8"
Handle Color: Yellow
Disposable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0892972 Mfr #: SK6
Overall Width: 1-3/8"Handle Color: Yellow
Disposable: NoOverall Length: 5-1/2"
Blade Operation: Self-RetractingLeft/Right Hand: Right Handed
Blade Change: Push ButtonBlade Material: Carbon Steel
Stores: No StorageBlade Type: Rounded Safety Blade
Item: Safety KnifeOverall Thickness: 7/8"
Handle Type: ContouredPosition: 1
Application: Boxes, CorrugateNumber of Blades Included: 1
Features: Safety Blade Guard Automatically Extends with Blade If Blade Lever is Engaged, Self Retracts If Blade Lever is Not EngagedHandle Material: ABS
Metal Detectable: NoTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): Japan

Description

Safety Utility Knife, Ergonomic, Construction Rounded Tip 2 Sided Blade And Automatic Safety Guard, Number Of Positions 1, Handle Type Polycarbonate, Color Yellow and Black

Reviews