WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Safety Knife, 6", Black/Yellow

OLFA| Zoro #: G0629781| Mfr #: SK-8

$9.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Blade Material: Carbon Steel
Overall Length: 6"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0629781 Mfr #: SK-8
Tether Capable: Standard Tool (Accessory Needed for Tethering)Blade Material: Carbon Steel
Overall Length: 6"Number of Blades Included: 1
Stores: No StoragePosition: 1
Item: Safety KnifeHandle Material: ABS
Handle Color: Black/YellowLeft/Right Hand: Ambidextrous
Blade Operation: Self-RetractingBlade Change: Slide
Features: Heavy DutyDisposable: No
Blade Type: Rounded Safety BladeOverall Width: 7/8"
Overall Thickness: 7/8"Metal Detectable: No
Application: Boxes, CorrugateHandle Type: Straight
Country of Origin (subject to change): Japan

Product Description

Automatic Utility Knife, Self-Retracting Safety, Overall Length 6 In, Overall Width 7/8 In, Overall Thickness 7/8 In, Single Position, Knife Material Plastic w/Stainless Steel Blade Channel, Yellow/Black, Blade Change Slide Open, Blade Type Safety, Number of Segments 1, Handle Type Heavy Duty, Number of Blades Included 1

Product Reviews