Snap-Off Knife, 6 3/4 In, Yellow

OLFA| Zoro #: G2075385| Mfr #: H-1

$11.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Ratchet Wheel Blade LockBlade Width: 25mmHandle Material: ABS/PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2075385 Mfr #: H-1
Features: Ratchet Wheel Blade LockBlade Width: 25mm
Handle Material: ABS/PVCStores: No Storage
Overall Length: 6-3/4"Overall Width: 3/4"
Number of Blades Included: 1Number of Segments: 7
Item: Snap-Off Utility KnifeDuty Rating: Extra Heavy Duty
Blade Change: Slide OpenHandle Color: Yellow
Overall Thickness: 1/2"Handle Type: Cushion Grip
Application: For Cutting Leather, Rubber, Cardboard, Rope, Paper, Carpet, Fiberglass, Acetates, Linoleum, PlasticBlade Material: Carbon Steel
Country of Origin (subject to change): Japan

Description

Snap-Off Utility Knife, Blade Width 25mm, Extra Heavy Duty, Blade Material Carbon Steel, Blade Change Slide Open, Number of Blades Included 1, Number of Segments 7, Overall Length 6-3/4 In., Overall Width 3/4 In., Overall Thickness 1/2 In., Handle Color Yellow, Handle Type Cushion Grip, Handle Material ABS/PVC, Stores No Storage, Application For Cutting Leather, Rubber, Cardboard, Rope, Paper, Carpet, Fiberglass, Acetates, Linoleum, Plastic, Features Ratchet Wheel Blade Lock

Reviews