PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Snap-Off Knife, 6 In, Yellow

OLFA| Zoro #: G1540725| Mfr #: CL

$8.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Duty Rating: Heavy DutyOverall Width: 1-1/8"Blade Width: 18mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1540725 Mfr #: CL
Duty Rating: Heavy DutyOverall Width: 1-1/8"
Blade Width: 18mmApplication: For Cutting Cardboard, Coroplast(TM), Foam Board, Gator Board, Ceiling Tile
Handle Type: ErgonomicItem: Snap-Off Utility Knife
Blade Change: Slide OpenHandle Color: Yellow
Number of Segments: 8Blade Material: Carbon Steel
Features: Adjustable Cutting Guide, Built-In Depth Gauge,Built-In Staple Remover, 90 Degrees Cutting BaseOverall Length: 6"
Number of Blades Included: 1Overall Thickness: 5/8"
Handle Material: plasticStores: No Storage
Country of Origin (subject to change): Japan

Description

Snap-Off Utility Knife, Blade Width 18mm, Heavy Duty, Blade Material Carbon Steel, Blade Change Slide Open, Number of Blades Included 1, Number of Segments 8, Overall Length 6 In., Overall Width 1-1/8 In., Overall Thickness 5/8 In., Handle Color Yellow, Handle Type Ergonomic, Handle Material Plastic, Stores No Storage, Application For Cutting Cardboard, Coroplast(TM), Foam Board, Gator Board, Ceiling Tile

Reviews