PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Snap-Off Knife, 7 1/2 In, Yellow/Black

OLFA| Zoro #: G1102087| Mfr #: XH-1

$12.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Duty Rating: Extra Heavy DutyOverall Width: 1-1/2"Blade Width: 25mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1102087 Mfr #: XH-1
Duty Rating: Extra Heavy DutyOverall Width: 1-1/2"
Blade Width: 25mmApplication: For Cutting Leather, Rubber, Cardboard, Rope, Paper, Carpet, Fiberglass, Acetates, Linoleum, Plastic and Plywood
Handle Type: Ergonomic with Soft GripItem: Snap-Off Utility Knife
Blade Change: Slide OpenHandle Color: Black/Yellow
Number of Segments: 7Blade Material: Carbon Steel
Features: Ratchet-Wheel Blade Lock, Chemical Resistant Handle, Stainless Steel Blade Guide, Lanyard HoleOverall Length: 7-1/2"
Number of Blades Included: 1Overall Thickness: 3/4"
Handle Material: FiberglassStores: No Storage
Country of Origin (subject to change): Japan

Description

Snap-Off Utility Knife, Blade Width 25mm, Extra Heavy Duty, Blade Material Carbon Steel, Blade Change Slide Open, Number of Blades Included 1, Number of Segments 7, Overall Length 7-1/2 In., Overall Width 1-1/2 In., Overall Thickness 3/4 In., Handle Color Black/Yellow, Handle Type Ergonomic with Soft Grip, Handle Material Fiberglass, Stores No Storage, Application For Cutting Leather, Rubber, Cardboard, Rope, Paper, Carpet, Fiberglass, Acetates, Linoleum, Plastic and Plywood

Reviews