SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Snap-Off Knife, 7 In, Yellow/Black

OLFA| Zoro #: G0404056| Mfr #: LA-X

$6.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Duty Rating: Heavy DutyOverall Width: 1-1/4"Blade Width: 18mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0404056 Mfr #: LA-X
Duty Rating: Heavy DutyOverall Width: 1-1/4"
Blade Width: 18mmApplication: For Cutting Leather, Rubber, Cardboard, Rope, Paper, Carpet, Fiberglass, Acetates, Linoleum, Plastic
Handle Type: Cushion GripItem: Snap-Off Utility Knife
Blade Change: Slide OpenHandle Color: Black/Yellow
Number of Segments: 8Blade Material: Carbon Steel
Features: Chemical Resistant Handle, Stainless Steel Blade Guide, Auto Lock Blade Slide, Lanyard Hole, Metal Paint Opener TabOverall Length: 7"
Number of Blades Included: 1Overall Thickness: 3/4"
Handle Material: plasticStores: No Storage
Country of Origin (subject to change): Japan

Description

Snap-Off Utility Knife, Blade Width 18mm, Heavy Duty, Blade Material Carbon Steel, Blade Change Slide Open, Number of Blades Included 1, Number of Segments 8, Overall Length 7 In., Overall Width 1-1/4 In., Overall Thickness 3/4 In., Handle Color Black/Yellow, Handle Type Cushion Grip, Handle Material Plastic, Stores No Storage, Application For Cutting Leather, Rubber, Cardboard, Rope, Paper, Carpet, Fiberglass, Acetates, Linoleum, Plastic

Reviews