Snap-Off Utility Knife, 5 1/2 In, Silver

OLFA| Zoro #: G1041074| Mfr #: SVR-2

$6.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 3/4"Handle Color: silverOverall Length: 5-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1041074 Mfr #: SVR-2
Overall Width: 3/4"Handle Color: silver
Overall Length: 5-1/2"Blade Change: Slide Open
Number of Segments: 13Blade Material: Carbon Steel
Stores: No StorageItem: Snap-Off Utility Knife
Overall Thickness: 1/2"Handle Type: Straight
Application: For Cutting Wallpaper, Window Films, CaulkingDuty Rating: Standard Duty
Number of Blades Included: 1Features: Auto Lock Blade, Built-In Blade Snapper, Pocket Clip
Handle Material: Stainless steelBlade Width: 9mm
Country of Origin (subject to change): Japan

Description

Snap-Off Utility Knife, Blade Width 9mm, Standard Duty, Blade Material Carbon Steel, Blade Change Slide Open, Number of Blades Included 1, Number of Segments 13, Overall Length 5-1/2 In., Overall Width 3/4 In., Overall Thickness 1/2 In., Handle Color Silver, Handle Type Straight, Handle Material Stainless Steel, Stores No Storage, Application For Cutting Wallpaper, Window Films, Caulking, Features Auto Lock Blade, Built-In Blade Snapper, Pocket Clip

Reviews