KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Snap-Off Utility Knife, 5 1/4 In, Silver

OLFA| Zoro #: G0308201| Mfr #: SVR-1

$5.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 3/4"
Handle Color: Black/Silver
Overall Length: 5-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0308201 Mfr #: SVR-1
Overall Width: 3/4"Handle Color: Black/Silver
Overall Length: 5-1/4"Blade Change: Slide Open
Number of Segments: 13Blade Material: Carbon Steel
Stores: No StorageItem: Snap-Off Utility Knife
Overall Thickness: 1/2"Handle Type: Plain
Application: For Cutting Urethane, Silicone, Boxes and MoreDuty Rating: Standard Duty
Number of Blades Included: 1Features: Rust Resistant, Pocket Clip, Built-In Blade Snapper
Handle Material: Stainless steelBlade Width: 9mm
Country of Origin (subject to change): Japan

Description

Snap-Off Utility Knife, Blade Width 9mm, Standard Duty, Blade Material Carbon Steel, Blade Change Slide Open, Number of Blades Included 1, Number of Segments 13, Overall Length 5-1/4 In., Overall Width 3/4 In., Overall Thickness 1/2 In., Handle Color Black/Silver, Handle Type Plain, Handle Material Stainless Steel, Stores No Storage, Application For Cutting Urethane, Silicone, Boxes and More, Features Rust Resistant, Pocket Clip, Built-In Blade Snapper

Reviews