Utility Knife, 5 1/2 In, Yellow/Black

OLFA| Zoro #: G0954956| Mfr #: PA-2

$7.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Duty Rating: Standard DutyOverall Width: 7/8"Blade Width: 9mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0954956 Mfr #: PA-2
Duty Rating: Standard DutyOverall Width: 7/8"
Blade Width: 9mmApplication: For Cutting Wallpaper, Window Films, Caulking, Art & Craft Applications
Handle Type: Cushion GripItem: Snap-Off Utility Knife
Blade Change: AutomaticHandle Color: Black/Yellow
Number of Segments: 13Blade Material: Carbon Steel
Features: Auto Lock, Self-Loading, Pocket Clip, Built-In Blade SnapperOverall Length: 5-1/2"
Number of Blades Included: 2Overall Thickness: 5/8"
Handle Material: plasticStores: (5) Blades
Country of Origin (subject to change): Japan

Description

Snap-Off Utility Knife, Blade Width 9mm, Standard Duty, Blade Material Carbon Steel, Blade Change Automatic, Number of Blades Included 2, Number of Segments 13, Overall Length 5-1/2 In., Overall Width 7/8 In., Overall Thickness 5/8 In., Handle Color Black/Yellow, Handle Type Cushion Grip, Handle Material Plastic, Stores (5) Blades, Application For Cutting Wallpaper, Window Films, Caulking, Art & Craft Applications, Features Auto Lock, Self-Loading, Pocket Clip, Built-In Blade Snapper

Reviews