Utility Knife, 5 3/4 In, Yellow/Black

OLFA| Zoro #: G1737242| Mfr #: XA-1

$4.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Duty Rating: Standard DutyOverall Width: 3/4"Blade Width: 9mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1737242 Mfr #: XA-1
Duty Rating: Standard DutyOverall Width: 3/4"
Blade Width: 9mmApplication: For Cutting Leather, Rubber, Cardboard, Rope, Paper, Acetates
Handle Type: Ergonomic with Soft GripItem: Snap-Off Utility Knife
Blade Change: Slide OpenHandle Color: Black/Yellow
Number of Segments: 13Blade Material: Carbon Steel
Features: Auto Lock Blade, Chemical Resistant Handle, Pocket Clip, Built-In Blade SnapperOverall Length: 5-3/4"
Number of Blades Included: 1Overall Thickness: 3/8"
Handle Material: plasticStores: No Storage
Country of Origin (subject to change): Japan

Description

Snap-Off Utility Knife, Blade Width 9mm, Standard Duty, Blade Material Carbon Steel, Blade Change Slide Open, Number of Blades Included 1, Number of Segments 13, Overall Length 5-3/4 In., Overall Width 3/4 In., Overall Thickness 3/8 In., Handle Color Black/Yellow, Handle Type Ergonomic with Soft Grip, Handle Material Plastic, Stores No Storage, Application For Cutting Leather, Rubber, Cardboard, Rope, Paper, Acetates

Reviews