Olfa
Utility Knife Utility, 6 1/2 in L
Mfr # NOL-1/BB
Zoro # G7825085
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 1/2 in
- Blade Type Utility
- Blade Material Steel
- Handle Type Ergonomic, Cushion Anti-Slip Rubber Grip
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Olfa
- MFR # NOL-1/BB
- Zoro # G7825085
- UPC # 091511440089
- Country of Origin Japan
- Category Utility Knives
Dimensions
Overall Length | 6 1/2 in |
Overall Width | 1 in |
Overall Thickness | 1.5 in |
Blade Width | 18 mm |
Description
Utility Knife, Application Multipurpose, Blade Change Method Quick-Change, Blade Edge Type Plain, Blade Finish Unfinished, Blade Material Steel, Blade Operation Manual Retracting, Blade Tip Standard, Blade Type Included Snap-Off, Blade Width 18 mm, Grip Type Rubberized, Handle Color Gray, Handle Material Plastic, Handle Style Contoured, Includes (1) Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Bahco Adj. Wrench 24in. (86)
- SITEPRO SPR 25Ft Fiberglass Leveling Rod (SVR) - 8ths (11-SPR25-C)
- MAG-MATE Magnetic Pickup, Telescop, 8 to 35 In, 7 lb (925)
- ESTWING Pouch, 8-Pocket Leather Electrician's Tool Pouch, Leather (94749)
- OLFA Snap-Off Utility Knife Snap-Off, 7 in L (H-1)
- OLFA Snap-Off Utility Knife Snap-Off, 6 1/2 in L (LA-X)
- OLFA Safety Knife Rounded Safety Blade, 6 in L (SK-9)
- OLFA Snap-Off Utility Knife, Plastic 5 1/2 in L (XA-1)
- OLFA Utility Knife Utility, 6 1/2 in L (UTC-1)
- OLFA 6-9/32 in L. Hook-Style Safety Cutter, Fixed Blade, Safety Recessed (SK-10)
- CHANNELLOCK Rescue Tool, 9" (86)
- Olfa Utility Knives