Olfa
Floor Scraper, Stiff, 4", Carbon Steel
Mfr # XSR-300
Zoro # G0348214
$36.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 4 in
- Blade Material Carbon Steel
- Blade Length 3/4 in
- Overall Length 12 in
- Color Black/Yellow
Replacement Parts
Explore More Products
- OLFA Scraper, Single Edge Razor/Utility Blade GSR-1/3B
- OLFA Scraper, Single Edge Razor, Utility Blade XSR-660
- OLFA Wall Scraper, Stiff, 2-3/8", SS SCR-L
- OLFA Wall Scraper, Stiff, 1", SS SCR-S
- OLFA Floor Scraper, Stiff, 4", Carbon Steel XSR-200
- HYDE Putty Knife, 3 02350
- UNGER Scraper Floor Refills Ss Blade 977130
- HYDE Putty Knife, SuperFlexx, 4" W, SS 06557
- DAP Wd Flr Ntrl 32Oz 00525
- 3M Air Tool Scraper, Stiff, 4", Carbon Steel 08978
- HYDE Knife Putty Pro Flex 1-1/4In 02000
- Olfa Drywall and Plastering Tools