Shop Alternate Products
This Product is Discontinued
Oliver By Honeywell
Work Boot, Brown, Leather Lace, 6" Sz 10, PR (Discontinued)
Mfr # 55335
Zoro # G3741558
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Nubuck Brown
- Size 10
- Material Upper: Leather; Lining: Plush; Midsole: Shock Absorbing Low Density PU; Outsole: High Density Hard Wearing Rubber, Heat Resistant, Chemical Resistant, Superior Resistance, Slip Resistance
- Gender Men's
- Toe Type Steel