Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Work Boots, 10in.H, 11.5Sz, Wtr Rsistnt, PR
  • Zoro #: G0090478
  • Mfr #: 65396-BRN
$179.29
  • Wide Toe Cap: Yes
  • Liner Material: Fabric
  • Footwear Width: B
See full product details
This item ships free.

Oliver #65396-BRN Specifications

  • Zoro #: G0090478
  • Mfr #: 65396-BRN
Wide Toe Cap: Yes Liner Material: Fabric
Footwear Width: B Oil Resisting Sole: Yes
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Manufacturers Suggested Sole Slip Rating: Best
Footwear Shank Type: None Satra Slip Test Results- Dairy Tile Oily: Not Tested
Puncture Resistant Insole: Yes Satra Slip Test Results- Dairy Tile Dry: Not Tested
Waterproof: Yes Footwear Closure Type: Pull On
Chain Saw Cut Resistant: No Upper Boot Material: All Leather
Height: 10" Insulated: No
Completely Non Metallic: No Electrical Hazard Rated: Yes
Mark II Slip Test Results- Dairy Tile Wet: Not Tested Style Number: 65396
Color: Brown Footwear Sole Pattern: Molded
Waterproof Type: Water Resistant Metal Chip Resisting Sole: No
Chemical Resisting Sole: Yes Toe Type: Steel
Mark II Slip Test Results- Dairy Tile Dry: Not Tested Item: Work Boot
Non-Marking Sole: No Footwear Style: Wellington Boot
Ninety Degree Heel: No Gender: Men's
Metatarsal Guard: Yes Non Metallic Upper: Yes
Outsole Material: Rubber Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Max. Heat Rating: 572 Degrees F Conductive: No
Static Dissipative: No CSA Footwear Standard: Not Specified
Upper Material Description: Leather Footwear Construction Type: Cemented
Satra Slip Test Results- Dairy Tile Wet: Not Tested Predominant Footwear Color: Brown
Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested Size: 11-1/2
Midsole Material: Polyurethane Metatarsal System: Poron(R) XRD(TM)
Insulation Weight: None Removable Insole: Yes
Insole System: NANOlite w/ Comfort cushion Impact Absorption Heel Height: 1/2"
ASTM Footwear Class: F2413-11 I/75 C/75 EH PR Standards: ASTM F2413-11
Safety Criteria: Steel Toe, Best Slip-Resistance, Metatarsal Guard, Electrical Hazard (EH), Puncture-Resistant (PR), Oil-Resistant Sole, Chemical-Resistant Sole, Waterproof, Non-Marking Upper, Wide Toe Cap, Flat Heel Metatarsal Guard Style: Internal
Upper Color: Brown Slip Resistant: Yes
Heat Resistant: No Series: Oliver 65
Heel Style: Flat Heel Non-Marking Upper: Yes
Upper Material: Leather Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Boots, Toe Type Steel, Metatarsal Guard Internal, Insulated No, Unisex, Size 11-1/2, Footwear Width B, Waterproof Yes, Pull On, Height 10 In., Brown, Liner Material Fabric, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Molded, 1 Pair

Reviews of Oliver #65396-BRN