Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Work Boots, Brown, 6inH, 8Sz, Wtr Rsistnt, PR
  • Zoro #: G0090365
  • Mfr #: 65394-BRN
$186.07
  • Mark II Slip Test Results- Dairy Tile Wet: Not Tested
  • Satra Slip Test Results- Dairy Tile Wet: Not Tested
  • Removable Insole: Yes
See full product details
This item ships free.

Oliver #65394-BRN Specifications

  • Zoro #: G0090365
  • Mfr #: 65394-BRN
Mark II Slip Test Results- Dairy Tile Wet: Not Tested Satra Slip Test Results- Dairy Tile Wet: Not Tested
Removable Insole: Yes Outsole Material: Rubber
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Insulated: No
Completely Non Metallic: No Wide Toe Cap: Yes
Oil Resisting Sole: Yes Upper Material Description: Leather
Metatarsal Guard: No Heel Height: 1/2"
Waterproof: Yes Non-Marking Sole: No
Footwear Construction Type: Direct Attached Ninety Degree Heel: No
CSA Footwear Standard: Not Specified Size: 8
Mark II Slip Test Results- Dairy Tile Oily: Not Tested ASTM Footwear Class: F2413-11 I/75 C/75 EH PR
Metatarsal System: No Footwear Closure Type: Lace Up
Mark II Slip Test Results- Dairy Tile Dry: Not Tested Insulation Weight: None
Midsole Material: Polyurethane Chain Saw Cut Resistant: No
Upper Boot Material: All Leather Manufacturers Suggested Sole Slip Rating: Best
Height: 6" Toe Type: Steel
Gender: Men's Chemical Resisting Sole: Yes
Metal Chip Resisting Sole: No Color: Brown
Footwear Sole Pattern: Molded Satra Slip Test Results- Dairy Tile Dry: Not Tested
Footwear Shank Type: None Non Metallic Upper: Yes
Insole System: NANOlite w/ Comfort cushion Impact Absorption Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
Footwear Style: 6" Work Boot Liner Material: Fabric
Static Dissipative: No Puncture Resistant Insole: Yes
Satra Slip Test Results- Dairy Tile Oily: Not Tested Footwear Width: B
Predominant Footwear Color: Brown Electrical Hazard Rated: Yes
Waterproof Type: Water Resistant Max. Heat Rating: 572 Degrees F
Style Number: 65394 Item: Work Boot
Conductive: No Standards: ASTM F2413-11
Safety Criteria: Steel Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Oil-Resistant Sole, Chemical-Resistant Sole, Waterproof, Non-Marking Upper, Wide Toe Cap, Flat Heel Upper Color: Brown
Heel Style: Flat Heel Series: Oliver 65
Upper Material: Leather Non-Marking Upper: Yes
Slip Resistant: Yes Heat Resistant: No
Metatarsal Guard Style: None Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Unisex, Size 8, Footwear Width B, Waterproof Yes, Lace Up, Height 6 In., Brown, Liner Material Fabric, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Molded, 1 Pair

Reviews of Oliver #65394-BRN