October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Work Boots, Brown, 6inH, 9Sz, Wtr Rsistnt, PR

  • Zoro #: G0090426
  • Mfr #: 65394-BRN

$192.19

Details
  • Metatarsal Guard: No
  • Metal Chip Resisting Sole: No
  • Footwear Sole Pattern: Molded
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Oliver #65394-BRN Specifications

  • Zoro #: G0090426
  • Mfr #: 65394-BRN
Metatarsal Guard: No Metal Chip Resisting Sole: No
Footwear Sole Pattern: Molded Outsole Material: Rubber
Waterproof: Yes Conductive: No
ASTM Footwear Class: F2413-11 I/75 C/75 EH PR Heel Height: 1/2"
Insulation Weight: None Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
Upper Boot Material: All Leather Satra Slip Test Results- Dairy Tile Wet: Not Tested
Insulated: No Non-Marking Sole: No
Mark II Slip Test Results- Dairy Tile Oily: Not Tested Predominant Footwear Color: Brown
Style Number: 65394 Puncture Resistant Insole: Yes
Size: 9 Gender: Unisex
Oil Resisting Sole: Yes Footwear Style: 6" Work Boot
Footwear Construction Type: Direct-Attach Max. Heat Rating: 572 Degrees F
Removable Insole: Yes Footwear Shank Type: None
Completely Non Metallic: No CSA Footwear Standard: Not Specified
Footwear Width: B Item: Work boots
Mark II Slip Test Results- Dairy Tile Dry: Not Tested Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Metatarsal System: No Wide Toe Cap: Yes
Manufacturers Suggested Sole Slip Rating: Not Rated Static Dissipative: No
Waterproof Type: Water Resistant Ninety Degree Heel: No
Chemical Resisting Sole: Yes Color: Brown
Satra Slip Test Results- Dairy Tile Oily: Not Tested Chain Saw Cut Resistant: No
Toe Type: Steel Non Metallic Upper: Yes
Electrical Hazard Rated: Yes Mark II Slip Test Results- Dairy Tile Wet: Not Tested
Height: 6" Satra Slip Test Results- Dairy Tile Dry: Not Tested
Midsole Material: Polyurethane Liner Material: Fabric
Upper Material Description: All Leather Footwear Closure Type: Lace Up
Insole System: NANOlite w/ Comfort cushion Impact Absorption Country of Origin (subject to change): China

Description

Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Unisex, Size 9, Footwear Width B, Waterproof Yes, Lace Up, Height 6 In., Brown, Liner Material Fabric, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Molded, 1 Pair

Reviews of Oliver #65394-BRN