Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Work Boots, Brw, 10inH, 12Sz, Wtr Rsistnt, PR

  • Zoro #: G0090469
  • Mfr #: 65396-BRN

$195.59

Details
  • Color: Brown
  • Chain Saw Cut Resistant: No
  • Completely Non Metallic: No
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Oliver #65396-BRN Specifications

  • Zoro #: G0090469
  • Mfr #: 65396-BRN
Color: Brown Chain Saw Cut Resistant: No
Completely Non Metallic: No Oil Resisting Sole: Yes
CSA Footwear Standard: Not Specified Non Metallic Upper: Yes
Midsole Material: Polyurethane Chemical Resisting Sole: Yes
Liner Material: Fabric Heel Height: 1/2"
Ninety Degree Heel: No Max. Heat Rating: 572 Degrees F
Insole System: NANOlite w/ Comfort cushion Impact Absorption Upper Material Description: All Leather
Metatarsal Guard: Internal Footwear Closure Type: Pull On
Waterproof Type: Water Resistant Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested Metal Chip Resisting Sole: No
Metatarsal System: Poron(R) XRD(TM) Removable Insole: Yes
Satra Slip Test Results- Dairy Tile Wet: Not Tested Satra Slip Test Results- Dairy Tile Oily: Not Tested
Item: Work boots Outsole Material: Rubber
Electrical Hazard Rated: Yes Insulation Weight: None
Mark II Slip Test Results- Dairy Tile Dry: Not Tested Wide Toe Cap: Yes
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Footwear Width: B
Footwear Shank Type: None ASTM Footwear Class: F2413-11 I/75 C/75 EH PR
Static Dissipative: No Footwear Construction Type: Cement
Footwear Sole Pattern: Molded Footwear Style: Pull On
Size: 12 Toe Type: Steel
Height: 10" Manufacturers Suggested Sole Slip Rating: Not Rated
Mark II Slip Test Results- Dairy Tile Wet: Not Tested Conductive: No
Waterproof: Yes Gender: Unisex
Insulated: No Upper Boot Material: All Leather
Predominant Footwear Color: Brown Satra Slip Test Results- Dairy Tile Dry: Not Tested
Style Number: 65396 Non-Marking Sole: No
Puncture Resistant Insole: Yes Country of Origin (subject to change): China

Description

Work Boots, Toe Type Steel, Metatarsal Guard Internal, Insulated No, Unisex, Size 12, Footwear Width B, Waterproof Yes, Pull On, Height 10 In., Brown, Liner Material Fabric, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Molded, 1 Pair

Reviews of Oliver #65396-BRN