Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Work Boots, Brw, 6inH, 11.5Sz, WtrRsistnt, PR

  • Zoro #: G0090575
  • Mfr #: 65394-BRN

$203.46

Details
  • Waterproof Type: Water Resistant
  • Removable Insole: Yes
  • Footwear Closure Type: Lace Up
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Oliver #65394-BRN Specifications

  • Zoro #: G0090575
  • Mfr #: 65394-BRN
Waterproof Type: Water Resistant Removable Insole: Yes
Footwear Closure Type: Lace Up Ninety Degree Heel: No
Footwear Sole Pattern: Molded Mark II Slip Test Results- Dairy Tile Oily: Not Tested
CSA Footwear Standard: Not Specified Footwear Width: B
Metatarsal Guard: No Wide Toe Cap: Yes
ASTM Footwear Class: F2413-11 I/75 C/75 EH PR Liner Material: Fabric
Mark II Slip Test Results- Dairy Tile Wet: Not Tested Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
Predominant Footwear Color: Brown Waterproof: Yes
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Static Dissipative: No
Footwear Style: 6" Work Boot Mark II Slip Test Results- Dairy Tile Dry: Not Tested
Outsole Material: Rubber Chemical Resisting Sole: Yes
Insulated: No Color: Brown
Gender: Unisex Upper Boot Material: All Leather
Conductive: No Max. Heat Rating: 572 Degrees F
Completely Non Metallic: No Satra Slip Test Results- Dairy Tile Dry: Not Tested
Non-Marking Sole: No Upper Material Description: All Leather
Footwear Construction Type: Direct-Attach Manufacturers Suggested Sole Slip Rating: Not Rated
Midsole Material: Polyurethane Satra Slip Test Results- Dairy Tile Oily: Not Tested
Item: Work boots Footwear Shank Type: None
Insole System: NANOlite w/ Comfort cushion Impact Absorption Metatarsal System: No
Size: 11-1/2 Puncture Resistant Insole: Yes
Metal Chip Resisting Sole: No Electrical Hazard Rated: Yes
Height: 6" Style Number: 65394
Non Metallic Upper: Yes Oil Resisting Sole: Yes
Chain Saw Cut Resistant: No Satra Slip Test Results- Dairy Tile Wet: Not Tested
Insulation Weight: None Toe Type: Steel
Heel Height: 1/2" Country of Origin (subject to change): China

Description

Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Unisex, Size 11-1/2, Footwear Width B, Waterproof Yes, Lace Up, Height 6 In., Brown, Liner Material Fabric, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Molded, 1 Pair

Reviews of Oliver #65394-BRN