Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Work Boots, Brwn, 10inH, 10Sz, WtrRsistnt, PR
  • Zoro #: G0090511
  • Mfr #: 65396-BRN
$179.29
  • Height: 10"
  • Liner Material: Fabric
  • Item: Work Boot
See full product details
This item ships free.

Oliver #65396-BRN Specifications

  • Zoro #: G0090511
  • Mfr #: 65396-BRN
Height: 10" Liner Material: Fabric
Item: Work Boot Toe Type: Steel
Predominant Footwear Color: Brown Completely Non Metallic: No
Non Metallic Upper: Yes Conductive: No
Max. Heat Rating: 572 Degrees F Wide Toe Cap: Yes
Oil Resisting Sole: Yes Insole System: NANOlite w/ Comfort cushion Impact Absorption
Footwear Construction Type: Cemented Non-Marking Sole: No
Chain Saw Cut Resistant: No Insulated: No
Mark II Slip Test Results- Dairy Tile Wet: Not Tested Size: 10
Footwear Sole Pattern: Molded Heel Height: 1/2"
Gender: Men's Outsole Material: Rubber
Chemical Resisting Sole: Yes Manufacturers Suggested Sole Slip Rating: Best
Upper Boot Material: All Leather Style Number: 65396
Satra Slip Test Results- Dairy Tile Oily: Not Tested Metatarsal Guard: Yes
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Footwear Width: B
Metal Chip Resisting Sole: No Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
Satra Slip Test Results- Dairy Tile Wet: Not Tested Puncture Resistant Insole: Yes
Insulation Weight: None Waterproof: Yes
Removable Insole: Yes Color: Brown
Mark II Slip Test Results- Dairy Tile Oily: Not Tested Upper Material Description: Leather
Footwear Style: Wellington Boot CSA Footwear Standard: Not Specified
Metatarsal System: Poron(R) XRD(TM) Ninety Degree Heel: No
ASTM Footwear Class: F2413-11 I/75 C/75 EH PR Electrical Hazard Rated: Yes
Midsole Material: Polyurethane Footwear Shank Type: None
Mark II Slip Test Results- Dairy Tile Dry: Not Tested Static Dissipative: No
Satra Slip Test Results- Dairy Tile Dry: Not Tested Footwear Closure Type: Pull On
Waterproof Type: Water Resistant Standards: ASTM F2413-11
Safety Criteria: Steel Toe, Best Slip-Resistance, Metatarsal Guard, Electrical Hazard (EH), Puncture-Resistant (PR), Oil-Resistant Sole, Chemical-Resistant Sole, Waterproof, Non-Marking Upper, Wide Toe Cap, Flat Heel Metatarsal Guard Style: Internal
Slip Resistant: Yes Heel Style: Flat Heel
Non-Marking Upper: Yes Upper Material: Leather
Upper Color: Brown Series: Oliver 65
Heat Resistant: No Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Boots, Toe Type Steel, Metatarsal Guard Internal, Insulated No, Unisex, Size 10, Footwear Width B, Waterproof Yes, Pull On, Height 10 In., Brown, Liner Material Fabric, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Molded, 1 Pair

Reviews of Oliver #65396-BRN