October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Work Boots, Brwn, 10inH, 11Sz, WtrRsistnt, PR

  • Zoro #: G0090435
  • Mfr #: 65396-BRN

$179.29

Details
  • Non Metallic Upper: Yes
  • Chain Saw Cut Resistant: No
  • Static Dissipative: No
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Oliver #65396-BRN Specifications

  • Zoro #: G0090435
  • Mfr #: 65396-BRN
Non Metallic Upper: Yes Chain Saw Cut Resistant: No
Static Dissipative: No Upper Material Description: All Leather
Mark II Slip Test Results- Dairy Tile Dry: Not Tested Liner Material: Fabric
Satra Slip Test Results- Dairy Tile Oily: Not Tested Style Number: 65396
Footwear Closure Type: Pull On Completely Non Metallic: No
Upper Boot Material: All Leather Midsole Material: Polyurethane
Ninety Degree Heel: No Mark II Slip Test Results- Dairy Tile Wet: Not Tested
Toe Type: Steel Color: Brown
Gender: Unisex Max. Heat Rating: 572 Degrees F
Metatarsal System: Poron(R) XRD(TM) Outsole Material: Rubber
Item: Work boots Waterproof Type: Water Resistant
Wide Toe Cap: Yes CSA Footwear Standard: Not Specified
ASTM Footwear Class: F2413-11 I/75 C/75 EH PR Footwear Width: B
Non-Marking Sole: No Manufacturers Suggested Sole Slip Rating: Not Rated
Insole System: NANOlite w/ Comfort cushion Impact Absorption Footwear Construction Type: Cement
Waterproof: Yes Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Size: 11 Footwear Sole Pattern: Molded
Footwear Style: Pull On Removable Insole: Yes
Conductive: No Height: 10"
Satra Slip Test Results- Dairy Tile Wet: Not Tested Chemical Resisting Sole: Yes
Electrical Hazard Rated: Yes Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Heel Height: 1/2" Metatarsal Guard: Internal
Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested Oil Resisting Sole: Yes
Satra Slip Test Results- Dairy Tile Dry: Not Tested Insulation Weight: None
Insulated: No Predominant Footwear Color: Brown
Puncture Resistant Insole: Yes Metal Chip Resisting Sole: No
Footwear Shank Type: None Country of Origin (subject to change): China

Description

Work Boots, Toe Type Steel, Metatarsal Guard Internal, Insulated No, Unisex, Size 11, Footwear Width B, Waterproof Yes, Pull On, Height 10 In., Brown, Liner Material Fabric, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Molded, 1 Pair

Reviews of Oliver #65396-BRN