Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Work Boots, Brwn, 10inH, 15Sz, WtrRsistnt, PR

  • Zoro #: G0090408
  • Mfr #: 65396-BRN

$195.46

Details
  • Non Metallic Upper: Yes
  • Completely Non Metallic: No
  • Liner Material: Fabric
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Oliver #65396-BRN Specifications

  • Zoro #: G0090408
  • Mfr #: 65396-BRN
Non Metallic Upper: Yes Completely Non Metallic: No
Liner Material: Fabric Metatarsal Guard: Internal
Chain Saw Cut Resistant: No Mark II Slip Test Results- Dairy Tile Wet: Not Tested
Footwear Style: Pull On Style Number: 65396
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Footwear Shank Type: None
Puncture Resistant Insole: Yes Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Footwear Closure Type: Pull On Satra Slip Test Results- Dairy Tile Wet: Not Tested
Footwear Construction Type: Cement Footwear Sole Pattern: Molded
Chemical Resisting Sole: Yes Predominant Footwear Color: Brown
Max. Heat Rating: 572 Degrees F Manufacturers Suggested Sole Slip Rating: Not Rated
Metal Chip Resisting Sole: No Metatarsal System: Poron(R) XRD(TM)
Ninety Degree Heel: No Heel Height: 1/2"
ASTM Footwear Class: F2413-11 I/75 C/75 EH PR Footwear Width: B
Insulated: No Mark II Slip Test Results- Dairy Tile Dry: Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested Static Dissipative: No
Gender: Unisex Color: Brown
Midsole Material: Polyurethane CSA Footwear Standard: Not Specified
Non-Marking Sole: No Insole System: NANOlite w/ Comfort cushion Impact Absorption
Wide Toe Cap: Yes Waterproof: Yes
Electrical Hazard Rated: Yes Toe Type: Steel
Item: Work boots Oil Resisting Sole: Yes
Removable Insole: Yes Outsole Material: Rubber
Size: 15 Waterproof Type: Water Resistant
Conductive: No Height: 10"
Satra Slip Test Results- Dairy Tile Dry: Not Tested Upper Material Description: All Leather
Insulation Weight: None Upper Boot Material: All Leather
Satra Slip Test Results- Dairy Tile Oily: Not Tested Country of Origin (subject to change): China

Description

Work Boots, Toe Type Steel, Metatarsal Guard Internal, Insulated No, Unisex, Size 15, Footwear Width B, Waterproof Yes, Pull On, Height 10 In., Brown, Liner Material Fabric, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Molded, 1 Pair

Reviews of Oliver #65396-BRN