Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Work Boots, Brwn, 10inH, 6Sz, Wtr Rsistnt, PR

  • Zoro #: G0090557
  • Mfr #: 65396-BRN

$195.59

Details
  • Non Metallic Upper: Yes
  • Color: Brown
  • CSA Footwear Standard: Not Specified
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Oliver #65396-BRN Specifications

  • Zoro #: G0090557
  • Mfr #: 65396-BRN
Non Metallic Upper: Yes Color: Brown
CSA Footwear Standard: Not Specified Footwear Closure Type: Pull On
Predominant Footwear Color: Brown Electrical Hazard Rated: Yes
Oil Resisting Sole: Yes Static Dissipative: No
ASTM Footwear Class: F2413-11 I/75 C/75 EH PR Item: Work boots
Chemical Resisting Sole: Yes Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
Heel Height: 1/2" Puncture Resistant Insole: Yes
Max. Heat Rating: 572 Degrees F Chain Saw Cut Resistant: No
Style Number: 65394 Toe Type: Steel
Footwear Construction Type: Cement Midsole Material: Polyurethane
Insole System: NANOlite w/ Comfort cushion Impact Absorption Satra Slip Test Results- Dairy Tile Wet: Not Tested
Mark II Slip Test Results- Dairy Tile Dry: Not Tested Insulated: No
Removable Insole: Yes Waterproof Type: Water Resistant
Mark II Slip Test Results- Dairy Tile Wet: Not Tested Footwear Sole Pattern: Molded
Satra Slip Test Results- Dairy Tile Dry: Not Tested Completely Non Metallic: No
Non-Marking Sole: No Footwear Shank Type: None
Insulation Weight: None Metatarsal System: Poron(R) XRD(TM)
Waterproof: Yes Ninety Degree Heel: No
Footwear Width: B Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Gender: Unisex Satra Slip Test Results- Dairy Tile Oily: Not Tested
Outsole Material: Rubber Height: 10"
Upper Material Description: All Leather Metal Chip Resisting Sole: No
Footwear Style: Pull On Wide Toe Cap: Yes
Metatarsal Guard: Internal Upper Boot Material: All Leather
Liner Material: Fabric Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Conductive: No Manufacturers Suggested Sole Slip Rating: Not Rated
Size: 6 Country of Origin (subject to change): China

Description

Work Boots, Toe Type Steel, Metatarsal Guard Internal, Insulated No, Unisex, Size 6, Footwear Width B, Waterproof Yes, Pull On, Height 10 In., Brown, Liner Material Fabric, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Molded, 1 Pair

Reviews of Oliver #65396-BRN