Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Work Boots, Brwn, 10inH, 7Sz, Wtr Rsistnt, PR

  • Zoro #: G0090496
  • Mfr #: 65396-BRN

$162.99

Details
  • Oil Resisting Sole: Yes
  • ASTM Footwear Class: F2413-11 I/75 C/75 EH PR
  • Midsole Material: Polyurethane
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Oliver #65396-BRN Specifications

  • Zoro #: G0090496
  • Mfr #: 65396-BRN
Oil Resisting Sole: Yes ASTM Footwear Class: F2413-11 I/75 C/75 EH PR
Midsole Material: Polyurethane Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
Satra Slip Test Results- Dairy Tile Oily: Not Tested Non-Marking Sole: No
Insulation Weight: None Removable Insole: Yes
Heel Height: 1/2" Satra Slip Test Results- Dairy Tile Dry: Not Tested
Height: 10" Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Insole System: NANOlite w/ Comfort cushion Impact Absorption Footwear Closure Type: Pull On
Item: Work boots Non Metallic Upper: Yes
Wide Toe Cap: Yes Gender: Unisex
Mark II Slip Test Results- Dairy Tile Wet: Not Tested Footwear Construction Type: Cement
Ninety Degree Heel: No Chemical Resisting Sole: Yes
Footwear Sole Pattern: Molded Footwear Width: B
Chain Saw Cut Resistant: No Upper Boot Material: All Leather
Max. Heat Rating: 572 Degrees F Upper Material Description: All Leather
Completely Non Metallic: No Metatarsal System: Poron(R) XRD(TM)
CSA Footwear Standard: Not Specified Waterproof: Yes
Mark II Slip Test Results- Dairy Tile Dry: Not Tested Size: 7
Outsole Material: Rubber Metatarsal Guard: Internal
Electrical Hazard Rated: Yes Conductive: No
Toe Type: Steel Style Number: 65396
Manufacturers Suggested Sole Slip Rating: Not Rated Puncture Resistant Insole: Yes
Mark II Slip Test Results- Dairy Tile Oily: Not Tested Static Dissipative: No
Metal Chip Resisting Sole: No Footwear Shank Type: None
Predominant Footwear Color: Brown Footwear Style: Pull On
Insulated: No Liner Material: Fabric
Color: Brown Satra Slip Test Results- Dairy Tile Wet: Not Tested
Waterproof Type: Water Resistant Country of Origin (subject to change): China

Description

Work Boots, Toe Type Steel, Metatarsal Guard Internal, Insulated No, Unisex, Size 7, Footwear Width B, Waterproof Yes, Pull On, Height 10 In., Brown, Liner Material Fabric, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Molded, 1 Pair

Reviews of Oliver #65396-BRN