Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Work Boots, Brwn, 10inH, 8Sz, Wtr Rsistnt, PR

  • Zoro #: G0090487
  • Mfr #: 65396-BRN

$179.29

Details
  • Waterproof: Yes
  • Footwear Shank Type: None
  • Puncture Resistant Insole: Yes
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Oliver #65396-BRN Specifications

  • Zoro #: G0090487
  • Mfr #: 65396-BRN
Waterproof: Yes Footwear Shank Type: None
Puncture Resistant Insole: Yes Footwear Closure Type: Pull On
Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Satra Slip Test Results- Dairy Tile Wet: Not Tested Item: Work boots
Completely Non Metallic: No Footwear Style: Pull On
Mark II Slip Test Results- Dairy Tile Wet: Not Tested Satra Slip Test Results- Dairy Tile Oily: Not Tested
Electrical Hazard Rated: Yes Wide Toe Cap: Yes
Predominant Footwear Color: Brown Manufacturers Suggested Sole Slip Rating: Not Rated
Metatarsal Guard: Internal Metal Chip Resisting Sole: No
Liner Material: Fabric Static Dissipative: No
Insulated: No Heel Height: 1/2"
Removable Insole: Yes Oil Resisting Sole: Yes
Footwear Sole Pattern: Molded Outsole Material: Rubber
Style Number: 65396 Toe Type: Steel
Height: 10" Metatarsal System: Poron(R) XRD(TM)
Conductive: No Mark II Slip Test Results- Dairy Tile Dry: Not Tested
CSA Footwear Standard: Not Specified Size: 8
Non-Marking Sole: No Chemical Resisting Sole: Yes
Upper Boot Material: All Leather Midsole Material: Polyurethane
ASTM Footwear Class: F2413-11 I/75 C/75 EH PR Gender: Unisex
Waterproof Type: Water Resistant Satra Slip Test Results- Dairy Tile Dry: Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Color: Brown
Footwear Width: B Non Metallic Upper: Yes
Chain Saw Cut Resistant: No Max. Heat Rating: 572 Degrees F
Upper Material Description: All Leather Footwear Construction Type: Cement
Ninety Degree Heel: No Insole System: NANOlite w/ Comfort cushion Impact Absorption
Insulation Weight: None Country of Origin (subject to change): China

Description

Work Boots, Toe Type Steel, Metatarsal Guard Internal, Insulated No, Unisex, Size 8, Footwear Width B, Waterproof Yes, Pull On, Height 10 In., Brown, Liner Material Fabric, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Molded, 1 Pair

Reviews of Oliver #65396-BRN