Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Work Boots, Brwn, 10inH, 9Sz, Wtr Rsistnt, PR

  • Zoro #: G0090441
  • Mfr #: 65396-BRN

$162.99

Details
  • Predominant Footwear Color: Brown
  • CSA Footwear Standard: Not Specified
  • Color: Brown
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Oliver #65396-BRN Specifications

  • Zoro #: G0090441
  • Mfr #: 65396-BRN
Predominant Footwear Color: Brown CSA Footwear Standard: Not Specified
Color: Brown Item: Work boots
Outsole Material: Rubber Footwear Closure Type: Pull On
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Waterproof: Yes
Footwear Sole Pattern: Molded Satra Slip Test Results- Dairy Tile Oily: Not Tested
Footwear Shank Type: None Electrical Hazard Rated: Yes
Insulated: No ASTM Footwear Class: F2413-11 I/75 C/75 EH PR
Mark II Slip Test Results- Dairy Tile Oily: Not Tested Ninety Degree Heel: No
Chemical Resisting Sole: Yes Mark II Slip Test Results- Dairy Tile Wet: Not Tested
Toe Type: Steel Metatarsal Guard: Internal
Oil Resisting Sole: Yes Upper Material Description: All Leather
Footwear Width: B Satra Slip Test Results- Dairy Tile Dry: Not Tested
Height: 10" Waterproof Type: Water Resistant
Insole System: NANOlite w/ Comfort cushion Impact Absorption Wide Toe Cap: Yes
Manufacturers Suggested Sole Slip Rating: Not Rated Style Number: 65396
Liner Material: Fabric Insulation Weight: None
Satra Slip Test Results- Dairy Tile Wet: Not Tested Non-Marking Sole: No
Footwear Construction Type: Cement Max. Heat Rating: 572 Degrees F
Size: 9 Non Metallic Upper: Yes
Removable Insole: Yes Static Dissipative: No
Puncture Resistant Insole: Yes Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
Metal Chip Resisting Sole: No Upper Boot Material: All Leather
Midsole Material: Polyurethane Metatarsal System: Poron(R) XRD(TM)
Gender: Unisex Chain Saw Cut Resistant: No
Footwear Style: Pull On Mark II Slip Test Results- Dairy Tile Dry: Not Tested
Conductive: No Heel Height: 1/2"
Completely Non Metallic: No Country of Origin (subject to change): China

Description

Work Boots, Toe Type Steel, Metatarsal Guard Internal, Insulated No, Unisex, Size 9, Footwear Width B, Waterproof Yes, Pull On, Height 10 In., Brown, Liner Material Fabric, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Molded, 1 Pair

Reviews of Oliver #65396-BRN