October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Work Boots, Brwn, 6inH, 12Sz, Wtr Rsistnt, PR

  • Zoro #: G0090539
  • Mfr #: 65394-BRN

$169.15

Details
  • Mark II Slip Test Results- Dairy Tile Wet: Not Tested
  • Chain Saw Cut Resistant: No
  • Mark II Slip Test Results- Dairy Tile Oily: Not Tested
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Oliver #65394-BRN Specifications

  • Zoro #: G0090539
  • Mfr #: 65394-BRN
Mark II Slip Test Results- Dairy Tile Wet: Not Tested Chain Saw Cut Resistant: No
Mark II Slip Test Results- Dairy Tile Oily: Not Tested Gender: Unisex
Manufacturers Suggested Sole Slip Rating: Not Rated Heel Height: 1/2"
Removable Insole: Yes Insulated: No
Footwear Width: B Insulation Weight: None
Footwear Closure Type: Lace Up Static Dissipative: No
Liner Material: Fabric Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Waterproof: Yes Height: 6"
Ninety Degree Heel: No Conductive: No
Midsole Material: Polyurethane Puncture Resistant Insole: Yes
Waterproof Type: Water Resistant Mark II Slip Test Results- Dairy Tile Dry: Not Tested
Non-Marking Sole: No Non Metallic Upper: Yes
Predominant Footwear Color: Brown Footwear Shank Type: None
Footwear Sole Pattern: Molded Metatarsal Guard: No
Toe Type: Steel Oil Resisting Sole: Yes
Item: Work boots Size: 12
Footwear Construction Type: Direct-Attach Wide Toe Cap: Yes
Upper Boot Material: All Leather Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
Chemical Resisting Sole: Yes Footwear Style: 6" Work Boot
Style Number: 65394 CSA Footwear Standard: Not Specified
Outsole Material: Rubber Electrical Hazard Rated: Yes
Insole System: NANOlite w/ Comfort cushion Impact Absorption Color: Brown
Upper Material Description: All Leather Completely Non Metallic: No
Metal Chip Resisting Sole: No Max. Heat Rating: 572 Degrees F
ASTM Footwear Class: F2413-11 I/75 C/75 EH PR Metatarsal System: No
Satra Slip Test Results- Dairy Tile Oily: Not Tested Satra Slip Test Results- Dairy Tile Wet: Not Tested
Satra Slip Test Results- Dairy Tile Dry: Not Tested Country of Origin (subject to change): China

Description

Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Unisex, Size 12, Footwear Width B, Waterproof Yes, Lace Up, Height 6 In., Brown, Liner Material Fabric, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Molded, 1 Pair

Reviews of Oliver #65394-BRN