Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work Boots, Brwn, 6inH, 7.5Sz, WtrRsistnt, PR

  • Zoro #: G0090417
  • Mfr #: 65394-BRN

$179.35

  • Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
  • Metatarsal Guard: No
  • Footwear Closure Type: Lace Up
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Oliver #65394-BRN Specifications

  • Zoro #: G0090417
  • Mfr #: 65394-BRN
Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested Metatarsal Guard: No
Footwear Closure Type: Lace Up Insole System: NANOlite w/ Comfort cushion Impact Absorption
Upper Material Description: All Leather Static Dissipative: No
ASTM Footwear Class: F2413-11 I/75 C/75 EH PR Metatarsal System: No
CSA Footwear Standard: Not Specified Wide Toe Cap: Yes
Gender: Unisex Footwear Shank Type: None
Mark II Slip Test Results- Dairy Tile Oily: Not Tested Chain Saw Cut Resistant: No
Removable Insole: Yes Conductive: No
Heel Height: 1/2" Color: Brown
Metal Chip Resisting Sole: No Completely Non Metallic: No
Upper Boot Material: All Leather Mark II Slip Test Results- Dairy Tile Dry: Not Tested
Insulated: No Satra Slip Test Results- Dairy Tile Oily: Not Tested
Manufacturers Suggested Sole Slip Rating: Not Rated Ninety Degree Heel: No
Mark II Slip Test Results- Dairy Tile Wet: Not Tested Toe Type: Steel
Predominant Footwear Color: Brown Style Number: 65394
Chemical Resisting Sole: Yes Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Satra Slip Test Results- Dairy Tile Dry: Not Tested Electrical Hazard Rated: Yes
Insulation Weight: None Liner Material: Fabric
Outsole Material: Rubber Non-Marking Sole: No
Footwear Construction Type: Direct-Attach Height: 6"
Footwear Width: B Waterproof Type: Water Resistant
Non Metallic Upper: Yes Midsole Material: Polyurethane
Footwear Style: 6" Work Boot Size: 7-1/2
Satra Slip Test Results- Dairy Tile Wet: Not Tested Waterproof: Yes
Puncture Resistant Insole: Yes Oil Resisting Sole: Yes
Footwear Sole Pattern: Molded Item: Work boots
Max. Heat Rating: 572 Degrees F Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Unisex, Size 7-1/2, Footwear Width B, Waterproof Yes, Lace Up, Height 6 In., Brown, Liner Material Fabric, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Molded, 1 Pair

Reviews of Oliver #65394-BRN