Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Work Boots, Brwn, 6inH, 8.5Sz, WtrRsistnt, PR

  • Zoro #: G0090618
  • Mfr #: 65394-BRN

$192.19

Details
  • Chain Saw Cut Resistant: No
  • Outsole Material: Rubber
  • Non-Marking Sole: No
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Oliver #65394-BRN Specifications

  • Zoro #: G0090618
  • Mfr #: 65394-BRN
Chain Saw Cut Resistant: No Outsole Material: Rubber
Non-Marking Sole: No Metatarsal System: No
Max. Heat Rating: 572 Degrees F Removable Insole: Yes
Footwear Sole Pattern: Molded Item: Work boots
CSA Footwear Standard: Not Specified Footwear Construction Type: Direct-Attach
Heel Height: 1/2" Ninety Degree Heel: No
Satra Slip Test Results- Dairy Tile Oily: Not Tested Liner Material: Fabric
Predominant Footwear Color: Brown Size: 8-1/2
Electrical Hazard Rated: Yes Footwear Width: B
Metatarsal Guard: No Upper Boot Material: All Leather
Waterproof: Yes Footwear Closure Type: Lace Up
Toe Type: Steel Metal Chip Resisting Sole: No
Footwear Shank Type: None Midsole Material: Polyurethane
Gender: Unisex Color: Brown
Footwear Style: 6" Work Boot Satra Slip Test Results- Dairy Tile Dry: Not Tested
Oil Resisting Sole: Yes Satra Slip Test Results- Dairy Tile Wet: Not Tested
Mark II Slip Test Results- Dairy Tile Oily: Not Tested Chemical Resisting Sole: Yes
Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested Mark II Slip Test Results- Dairy Tile Dry: Not Tested
Conductive: No Insole System: NANOlite w/ Comfort cushion Impact Absorption
Mark II Slip Test Results- Dairy Tile Wet: Not Tested Completely Non Metallic: No
ASTM Footwear Class: F2413-11 I/75 C/75 EH PR Style Number: 65394
Manufacturers Suggested Sole Slip Rating: Not Rated Insulated: No
Static Dissipative: No Height: 6"
Wide Toe Cap: Yes Upper Material Description: All Leather
Puncture Resistant Insole: Yes Waterproof Type: Water Resistant
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Insulation Weight: None
Non Metallic Upper: Yes Country of Origin (subject to change): China

Description

Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Unisex, Size 8-1/2, Footwear Width B, Waterproof Yes, Lace Up, Height 6 In., Brown, Liner Material Fabric, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Molded, 1 Pair

Reviews of Oliver #65394-BRN