Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Work Boots, Brwn, 6inH, 9.5Sz, WtrRsistnt, PR

  • Zoro #: G0090380
  • Mfr #: 65394-BRN

$203.46

Details
  • Footwear Width: B
  • Static Dissipative: No
  • Insole System: NANOlite w/ Comfort cushion Impact Absorption
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Oliver #65394-BRN Specifications

  • Zoro #: G0090380
  • Mfr #: 65394-BRN
Footwear Width: B Static Dissipative: No
Insole System: NANOlite w/ Comfort cushion Impact Absorption Insulation Weight: None
Footwear Closure Type: Lace Up Metatarsal Guard: No
Liner Material: Fabric Satra Slip Test Results- Dairy Tile Oily: Not Tested
Gender: Unisex Predominant Footwear Color: Brown
Electrical Hazard Rated: Yes Midsole Material: Polyurethane
Completely Non Metallic: No Satra Slip Test Results- Dairy Tile Dry: Not Tested
Insulated: No Style Number: 65394
Size: 9-1/2 Mark II Slip Test Results- Dairy Tile Wet: Not Tested
Height: 6" Non Metallic Upper: Yes
Metatarsal System: No ASTM Footwear Class: F2413-11 I/75 C/75 EH PR
Outsole Material: Rubber Manufacturers Suggested Sole Slip Rating: Not Rated
Chemical Resisting Sole: Yes Waterproof: Yes
Toe Type: Steel Footwear Shank Type: None
Footwear Construction Type: Direct-Attach Ninety Degree Heel: No
Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested Footwear Sole Pattern: Molded
Non-Marking Sole: No Satra Slip Test Results- Dairy Tile Wet: Not Tested
Oil Resisting Sole: Yes Metal Chip Resisting Sole: No
Chain Saw Cut Resistant: No Upper Material Description: All Leather
Color: Brown Conductive: No
Wide Toe Cap: Yes Waterproof Type: Water Resistant
Footwear Style: 6" Work Boot Removable Insole: Yes
Item: Work boots CSA Footwear Standard: Not Specified
Puncture Resistant Insole: Yes Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Mark II Slip Test Results- Dairy Tile Dry: Not Tested Max. Heat Rating: 572 Degrees F
Heel Height: 1/2" Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Upper Boot Material: All Leather Country of Origin (subject to change): China

Description

Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Unisex, Size 9-1/2, Footwear Width B, Waterproof Yes, Lace Up, Height 6 In., Brown, Liner Material Fabric, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Molded, 1 Pair

Reviews of Oliver #65394-BRN