- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Knives, Cutters & Snips
- /
- Utility Knives
- /
- Safety Cutter, Fixed Blade, Safety Recessed, General Purpose, 6 in L.
Shop Alternate Products
This Product is Discontinued
Olo
Safety Cutter, Fixed Blade, Safety Recessed, General Purpose, 6 in L. (Discontinued)
Mfr # J201B-12
Zoro # G1467225
This Product is Discontinued
Key Features
- Blade Operation Fixed Blade
- Blade Type Safety Recessed
- Overall Length 6 in
- Handle Type Ergonomic
- Blade Material Steel
Customers Also Purchased
- Brand Olo
-
MFR #
J201B-12
-
Zoro #
G1467225
- UPC # 723888002019
- Country of Origin Japan
- Category Utility Knives
Dimensions
Overall Length | 6 in |
Overall Width | 4 1/2 in |
Details
Blade Operation | Fixed Blade |
Blade Type | Safety Recessed |
Handle Type | Ergonomic |
Blade Material | Steel |
Handle Material | Plastic |
Application | Multipurpose |
Disposable | No |
Position | 1 |
Handle Color | Yellow |
Left/Right Hand | Right Handed |
Features | Push Button |
Blade Change | Screw |
Metal Detectable | No |
Number of Blades Included | 1 |
Overall Thickness | 2 in |
Tether Capable | Not Tether Capable |
Stores | (3) Blades |
Item | Safety Cutter |
NSF Certified | No |
Tether Style | Not Tether Capable |
Tether Ready | No |
Includes Pocket Clip | No |
Number of Blades Stored | 3 |
For Cutting Cardboard | Yes |
Number of Cutting Sides | 1 |
For Cutting Tape | Yes |
Handle Style | Contoured |
Replaceable Blade | Yes |
For Cutting Foam | Yes |
For Cutting Stretch Film | No |
Antimicrobial | No |
Blade Type Included | Safety Recessed |
For Cutting Banding | No |
Grip Type | Plain |
Includes Tape Splitter | No |
Blade Change Method | Screw |
Description
Safety Cutter, Antimicrobial No, Application Multipurpose, Blade Change Method Screw, Blade Material Steel, Blade Type Included Safety Recessed, Disposable No