Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Value Brand Yellow Safety Glasses, Half-Frame, Scratch-Resistant

OLYMPIC OPTICAL| Zoro #: G1172832| Mfr #: 20351

$11.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: No
Series: Smith & Wesson(R) Sigma
Photochromatic Lens: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1172832 Mfr #: 20351
Metal Detectable: NoSeries: Smith & Wesson(R) Sigma
Photochromatic Lens: NoItem: Safety Glasses
Includes: Microfiber BagTemple Color: Gun Metal
Lens Material: PolycarbonateStandards: ANSI Z87.1+ 2010
Frame Material: MetalFoam Lined: Yes
Frame Design: WraparoundFrame Color: Gunmetal
Primary Frame Color: GrayX-Ray Detectable: No
Primary Lens Color: YellowUV Protection: 99.99% UVA/UVB
Safety Glasses Size: UniversalGender: Unisex
Lens Coating: Scratch-ResistantLens Color: Yellow
Polarized Lens: NoTemple Style: Ratchet Hinge
Safety Glasses Frame Style: Half-FrameCountry of Origin (subject to change): Taiwan

Description

Safety Glasses, Series Smith & Wesson(R) Sigma, Gender Unisex, Lens Color Yellow, Polarized Lens No, Lens Coating Scratch-Resistant, Yes Foam Lined, Frame Design Wraparound, Safety Glasses Frame Style Half-Frame, Frame Color Gunmetal, Safety Glasses Size Universal, Frame Material Metal, Lens Material Polycarbonate, Temple Color Gun Metal, Temple Style Ratchet Hinge, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Includes Microfiber Bag

Reviews