Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hard Hat, 6 pt. Ratchet Suspension, Orange

  • Zoro #: G7467586
  • Mfr #: 19953
$9.99
  • Suspension Adjustment Type: Ratchet
  • Hard Hat ANSI Class: C, G, E
  • Material: Suspension: Nylon
See full product details
Orders over $75 ship free.

Omega Ii #19953 Specifications

  • Zoro #: G7467586
  • Mfr #: 19953
Suspension Adjustment Type: Ratchet Hard Hat ANSI Class: C, G, E
Material: Suspension: Nylon Series: Omega II
Item: Hard Hat Fits Hat Size: 6-1/2" to 8"
Hard Hat Suspension: 6 pt. Ratchet Graphics: None
Accessory Slots: Yes ANSI Classification: Type 1, Class E
Head Protection Material: HDPE Hard Hat Style: Front Brim
Head Protection Style: Front Brim Venting: No
Shell Material - Head Protection: Polyethylene Shell Material: HDPE
ANSI Impact Type: 1 ANSI Electrical Class: C, E, G
Head Protection Venting: No Hard Hat ANSI Type: 1
Head Protection Graphics: No Graphics Number of Suspension Points: 6
Head Protection Suspension Type: Ratchet (6-Point) Standards: ANSI/ISEA Z89.1
Hard Hat Sub-Category: Hard Hats Without Graphics Color: Orange
Head Protection Brand: ERB SAFETY High Visibility: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Orange, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High Visibility No, Standards ANSI Z89.1, Series Omega II(R)

Reviews of Omega Ii #19953