Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3-1/2 Tons Hydraulic Service Jack 21" Max. Lifting H.

  • Zoro #: G0973119
  • Mfr #: 29038
$256.09
  • Lifting Capacity: 3 1/2 ton
  • Chassis Length: 27 1/2 in
  • Item: Hydraulic Service Jack
See full product details
This item ships free.

Omegalift #29038 Specifications

  • Zoro #: G0973119
  • Mfr #: 29038
Lifting Capacity: 3 1/2 ton Chassis Length: 27 1/2 in
Item: Hydraulic Service Jack Power Raise: 20 in
Features: Dual Fast Action Pump Piston; Min. Height 4" Lifting Height Max.: 21 in
Application: Heavy-Duty Material: Steel
Caster Wheel Dia.: 1 1/2 in Number of Casters: 2
Operation Type: Manual Lifting Height Min.: 4 in
Handle Material: Steel Handle Length: 52 in
Base Width: 14 3/4 in Base Height: 8 in
Standards: ASME/ANSI-PALD Base Length: 31 1/2 in
Type: Low Profile Magic Lift Service Jack Length: 27-1/2" (Chassis), 52" (Handle)
Base: 31-1/2"L x 14-3/4" W Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hydraulic Service Jack, Application Heavy-Duty, Material Steel, Lifting Capacity 3 1/2 ton, Lifting Height Min. 4 in, Lifting Height Max. 21 in, Power Raise 20 in, Chassis Length 27 1/2 in, Operation Type Manual, Base Length 31 1/2 in, Base Width 14 3/4 in, Base Height 8 in, Handle Length 52 in, Handle Material Steel, Number of Casters 2, Caster Wheel Dia. 1 1/2 in, Standards ASME/ANSI-PALD, Features Low Profile Magic Lift Technology

Reviews of Omegalift #29038