Diaphragm Metering Pump, 576 GPD, 150 PSI

OMNI| Zoro #: G1051741| Mfr #: DC2C2AP

$2,759.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1051741 Mfr #: DC2C2AP
Voltage: 115/230Hz: 60
Head and Fitting Material: SSTStandards: CE
Motor HP: 1/2Reproducibility: +/-2%
Max. Viscosity: 1000 CPSHeight: 6-5/8"
Features: Motor DrivenSelf-Priming: No
Number of Feeds: 1Width: 6-3/4"
Max. Pressure: 150 psiLength: 13-1/8"
Turn Down Ratio: 10:1Suction Lift: 10 ft.
Seals and O-Rings: PTFEMotor RPM: 1725
Pump Type: DiaphramDiaphragm Material: PTFE
Body Material: AluminumItem: Chemical Metering Pump
Ball Material: SSTMin. Flow Rate: 57.6 gpd
Max. Flow Rate: 24.00 gphcc/Min.: 1514.0
Max. Strokes per Minute: 150Country of Origin (subject to change): China

Product Description

Chemical Metering Pump, Pump Type Diaphram, Max. Pressure 150 psi, Max. Viscosity 1000 CPS, Voltage 115/230, Turn Down Ratio 10:1, Motor HP 1/2, Max. Flow Rate 24.00 gph, Self-Priming No, Suction Lift 10 ft., Reproducibility +/-2 Percent, Motor RPM 1725, Body Material Aluminum, Seals and O-Rings PTFE, Ball Material SST, Diaphragm Material PTFE, Head and Fitting Material SST, Height 6-5/8 In., Length 13-1/8 In., Width 6-3/4 In., Number of Feeds 1, Min. Flow Rate 57.6 gpd, 1514.0 cc/Min.

Product Reviews

Save 15%. Sign up for Z-mail.