Diaphragm Metering Pump, 576 GPD, 150 PSI

OMNI |Zoro #: G0411397|Mfr #: DC2C2FP

$2,839.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0411397 Mfr #: DC2C2FP
Voltage: 115/230Hz: 60
Standards: CEMotor HP: 1/2
Reproducibility: +/-2%Max. Viscosity: 1000 CPS
Self-Priming: NoNumber of Feeds: 1
Suction Lift: 10 ft.Seals and O-Rings: PTFE
Motor RPM: 1725Pump Type: Diaphram
Diaphragm Material: PTFEBody Material: Aluminum
Item: Chemical Metering PumpMin. Flow Rate: 57.6 gpd
Max. Flow Rate: 24.00 gphWidth: 6-3/4"
Max. Pressure: 150 psiMax. Strokes per Minute: 150
Turn Down Ratio: 10:1Length: 13-1/8"
Head and Fitting Material: PVDFHeight: 6-5/8"
cc/Min.: 1514.0Features: Motor Driven
Ball Material: CeramicCountry of Origin (subject to change): China

Product Description

Chemical Metering Pump, Pump Type Diaphram, Max. Pressure 150 psi, Max. Viscosity 1000 CPS, Voltage 115/230, Turn Down Ratio 10:1, Motor HP 1/2, Max. Flow Rate 24.00 gph, Self-Priming No, Suction Lift 10 ft., Reproducibility +/-2 Percent, Motor RPM 1725, Body Material Aluminum, Seals and O-Rings PTFE, Ball Material Ceramic, Diaphragm Material PTFE, Head and Fitting Material PVDF, Height 6-5/8 In., Length 13-1/8 In., Width 6-3/4 In., Number of Feeds 1, Min. Flow Rate 57.6 gpd, 1514.0 cc/Min.

Product Reviews

Save 15% when you sign up for Z-mail.