Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Hardware & Building Materials
/
Cabinet & Drawer Hardware
/
Cabinet Handles & Pulls
/
Arched 4" Center to Center Cabinet Pull Bright Chrome
Shop All Cabinet Handles & Pulls
Shop Alternate Products
This Product is Discontinued
Omnia
Arched 4" Center to Center Cabinet Pull Bright Chrome (Discontinued)
Mfr #
9461/100.26
Zoro #
G0209643
This Product is Discontinued
Shop for all Cabinet Handles & Pulls
Product Information
|
Reviews
Customers Also Purchased
This item
: Arched 4" Center to Center Cabinet Pull Bright Chrome
$22.86
Product Information
Brand
Omnia
MFR #
9461/100.26
Zoro #
G0209643
Country of Origin
Italy
Category
Cabinet Handles & Pulls
Details
Item
Arched 4" Center To Center Cabinet Pull
Description
Arched 4 In. Center To Center Cabinet Pull
From the Manufacturer
Reviews
Explore More Products
Omnia Cabinet Handles & Pulls