Omnia
Double Traditional Switch Plate, Number of Gangs: 2 Solid Brass, Shaded Bronze, Lacquered Finish
Mfr # 8014/D.SB
Zoro # G0226915
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Solid Brass
- Finish Shaded Bronze, Lacquered
Explore More Products
- OMNIA Double Rocker Traditional Switch Plate, Number of Gangs: 2 Solid Brass, Satin Chrome Plated Finish 8024/D.26D
- OMNIA Single Rocker Beaded Switch Plate, Number of Gangs: 1 Solid Brass, Shaded Bronze, Lacquered Finish 8005/S.SB
- OMNIA Single Traditional Switch Plate, Number of Gangs: 1 Solid Brass 8014/S.15
- OMNIA Triple Modern Switch Plate, Number of Gangs: 3 Solid Brass, Polished Brass, Lacquered Finish 8012/T.3
- MULBERRY Wallplates 3G 302SS BLOCK/2 BLANK 93383
- DELTANA Triple Rocker Switch Plate, Number of Gangs: 3 Solid Brass, PVD Polished Brass Finish SWP4740CR003
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2) Duplex, Light Almond P82LA
- LUTRON Designer Wall Plates, Number of Gangs: 3 Stainless Steel, Satin Finish, Stainless Steel CW-3-SS
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Toggle 1) Blank, Gray P113GY
- TAYMAC Duplex Jumbo Wall Plates, Number of Gangs: 1 Metal, Textured Finish, Ivory WJTI-D
- HUBBELL Weatherproof Plates, Number of Gangs: 1-Gang Neoprene, Light Texture Finish, Gray HBL1750
- Omnia Lighting Controls