Omnia
Lever 1-3/4" Rose Pass 2-3/8" BS T 1-3/4" Doors Satin Nickel 99
- Zoro #: G0693158
- Mfr #: 99/45B.PA15
Hover or click to zoom Tap to zoom
Key Features
- Backset: 2-3/8 in
- Finish: Satin Nickel
- Item: Lever 4" Rose Pass 2-3/8" BS T
- Strike Type: T Strike
$181.86
Subtotal: $181.86
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Omnia #99/45B.PA15 Specifications
- Zoro #: G0693158
- Mfr #: 99/45B.PA15
- Backset: 2-3/8 in
- Finish: Satin Nickel
- Item: Lever 4" Rose Pass 2-3/8" BS T
- Strike Type: T Strike
- Country of Origin (subject to change): Italy
Description
Item Lever 4 In. Rose Pass 2-3/8 In. BS T
Reviews of Omnia #99/45B.PA15
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- OMNIA Modern Rose Passage Lever 2-3/4" Backset, T Strike Bright Chrome 930 930MD/234T.PA26
- OMNIA Lever 1-3/4" Rose Pass 2-3/8" BS T 1-3/4" Doors Bright Brass 706 706/45B.PA1
- OMNIA Lever 2-3/16" Rose Pass 2-3/8" BS T 1-3/8" Doors Bright Brass 944 944/55.PA1
- OMNIA Modern Rose Pass Lever 2-3/8" BS Full Lip Strike Satin Nickel 930 930MD/238F.PA15
- OMNIA Lever 1-3/4" Rose Pass 2-3/4" BS T 1-3/8" Doors Oil Rubbed Bronze 904 904/45A.PA10B
- OMNIA Lever Pass 2-3/8" BS Full Lip 1-3/8" Doors Satin Chrome 915 915/00F.PA3
- OMNIA LH 36 LVR 2000 Rose Pass 2-1/2" Backset Mortise Lock ORB 2036N0025L10B
- OMNIA LVR Rectangular Rose Pass 234BS T 1-3/4" Doors ULQ Antique Bronze 904 904/RTC.PA5A
- OMNIA Lever Pass 2-3/8" BS Full Lip 1-3/8" Doors Bright Chrome 560 560/00F.PA2
- SCHLAGE Cylindrical Lock, ALX10 SPA 606 ALX10 SPA 606
- BALDWIN Baldwin: Reserve Lever Arch, Entry, Rustic Square Rose, Dark Bronze, KD BLD-EN.ARC.R.RSR.481.6L.DS.CKY.KD
- Omnia Passage Door Handles