Omnia

Lever 18000 Plate Single Dmy LH Narrow Plate Lock Bright Chrome 362

Omnia Lever 18000 Plate Single Dmy LH Narrow Plate Lock Bright Chrome 362 18362/00L.SD2
Hover or click to zoom Tap to zoom
  • Finish: Bright Chrome
  • Item: Lever 18000 Plate Single Dmy LH Narrow P
  • Cylinder Core Type: Single
  • Features: Left Hand
  • Function: Single Dummy
  • Product Type: Lock
  • Country of Origin (subject to change): Italy
See full product details
$69.96
Orders over $75 ship free.

Subtotal: $69.96

Omnia #18362/00L.SD2 Specifications

  • Finish: Bright Chrome
  • Item: Lever 18000 Plate Single Dmy LH Narrow P
  • Cylinder Core Type: Single
  • Features: Left Hand
  • Function: Single Dummy
  • Product Type: Lock
  • Country of Origin (subject to change): Italy

Description

Omnia 18362/00L.SD2 362 Lever with 18000 Plate Single Dummy Left Hand Narrow Plate Lock Bright Chrome Finish

Reviews of Omnia #18362/00L.SD2