Omnia

Lever Pass 2-3/4" BS Full Lip 1-3/4" Door Oil Rubbed Bronze 282

Omnia Lever Pass 2-3/4" BS Full Lip 1-3/4" Door Oil Rubbed Bronze 282 282/00CF.PA10B
Hover or click to zoom Tap to zoom
$165.41
  • Backset: 2-3/4 in
  • Finish: Oil Rubbed Bronze
  • Item: Lever Pass 2-3/4" BS Full Lip 1-3/4" Do
  • Strike Type: Full Lip Strike
  • Product Type: Door
  • Country of Origin (subject to change): Italy
See full product details
This item ships free.

Total: $165.41

Omnia #282/00CF.PA10B Specifications

  • Backset: 2-3/4 in
  • Finish: Oil Rubbed Bronze
  • Item: Lever Pass 2-3/4" BS Full Lip 1-3/4" Do
  • Strike Type: Full Lip Strike
  • Product Type: Door
  • Country of Origin (subject to change): Italy

Description

Omnia 282/00CF.PA10B 282 Lever Passage with 2-3/4" Backset, Full Lip Strike, 1-3/4" Door Oil Rubbed Bronze Finish

Reviews of Omnia #282/00CF.PA10B