Omnia

Lever Priv 2-3/8" BS Full Lip 1-3/4" Door Satin Chrome 171

Omnia Lever Priv 2-3/8" BS Full Lip 1-3/4" Door Satin Chrome 171 171/00BF.PR3
Hover or click to zoom Tap to zoom
$169.62
  • Backset: 2-3/8 in
  • Finish: Satin Chrome
  • Item: Lever Priv 2-3/8" BS Full Lip 1-3/4" Do
  • Strike Type: Full Lip Strike
  • Product Type: Door
  • Country of Origin (subject to change): Italy
See full product details
This item ships free.

Total: $169.62

Omnia #171/00BF.PR3 Specifications

  • Backset: 2-3/8 in
  • Finish: Satin Chrome
  • Item: Lever Priv 2-3/8" BS Full Lip 1-3/4" Do
  • Strike Type: Full Lip Strike
  • Product Type: Door
  • Country of Origin (subject to change): Italy

Description

Omnia 171/00BF.PR3 171 Lever Privacy with 2-3/8" Backset, Full Lip Strike, 1-3/4" Door Satin Chrome Finish

Reviews of Omnia #171/00BF.PR3