Omnia
LH 752 LVR 65000 Narrow Plate Entry 2" Backset Mort Satin Nickel
Mfr # 65752B20L15
Zoro # G0493737
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Left Hand
- Function Entry
- Product Type Plate
Explore More Products
- OMNIA Center to Center Cabinet Bar Pull Satin Stainless Steel 5" 9464/128.32D
- OMNIA RH Storeroom 234BS Mort Stainless 42 LVR 12000 Plate Bright Chrome 12042EW00R2
- OMNIA LH 570 LVR 24000 Plate DBL CYL 212BS Mort Bright Chrome 24570AC0025L2
- OMNIA LH Stainless 23 Lever 2000 Rose Single CYL 234BS Mortise Lock Satin SS 2023A00L32D
- TOWNSTEEL F08 Entrance, Key Locks or Unlocks Latch Bolt, for Concealed V/R Exit Device, Lever Prepped SFIC (Co TNS-ED8900LQ-08-C-SFIC-626
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.2 W581BD Q 626
- PREMIER LOCK Entry Door Lever Lock Set Set of 3, Keyed Alike, Polished Brass, 3PK LEV01X-3
- STANLEY SECURITY Lever Lockset, Mechanical, Entrance, Grd. 1 9K37B15DS3626
- YALE Lever Lockset, Mechanical, Entrance AU5307LN x 626
- SCHLAGE RESIDENTIAL Grade 1 Double Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Alike Group of 4, Dual O B62 505 KA4
- KWIKSET Kwikset: KingstonGrade 2 Storeroom commercial lever / Satin Chrome/ with SmartKey Technology KWS-781KNL-SMT-UL-26D
- Omnia Door Lever Locksets