Omnia
LH 762 LVR 2000 Rose SGL CYL 2-1/2" Backset Mortise Lock Bright Brass
Mfr # 2762A0025L1
Zoro # G0495243
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Left Hand
- Finish Bright Brass
- Function Single Cylinder
Explore More Products
- OMNIA Center to Center Cabinet Bar Pull Satin Stainless Steel 5" 9464/128.32D
- OMNIA RH Classroom 212BS Mort Stainless 36 LVR 12000 Plate Satin Chrome 12036J0025R3
- OMNIA LVR 71000 Plates American CYL Below ENT Multi Point Trim BR NKL 706 71706ACB.14
- OMNIA LH 752 LVR 1000 Rose Storeroom 212BS Mort Bright Chrome 1752EW0025L2
- CORBIN RUSSWIN Lever Lockset, Mechanical, Entrance CL3851 NZD 10B
- STANLEY Lever, Grade 1, Heavy Duty, Aluminum QRT361E689LC
- SARGENT Grade 2 Storeroom/Closet Cylindrical Lock, B Lever, Conventional Less Cylinder, Satin Brass Finish, 28LC-7G04 LB 04
- TRANS ATLANTIC CO. Right Handed Heavy Duty Mortise Lock with Entry Function Grade 1in Satin Chrome Finish DL-DXML53SERH-US26D
- MARKS USA Lever Lockset, Mechanical, Classroom, Grd.1 195DB/26D
- TRANS ATLANTIC CO. LSV Sparta Series Standard Duty Brushed Chrome Grade 2 Commercial Cylindrical Entry Door Lever/Handle with Lock DL-LSV53SPA-US26D
- STANLEY Lever Lockset, Mechanical, Entrance, Grd. 2 QTL251E626SA118FLC
- Omnia Keyed Entry Door Handles