Omnia
LH Panic Proof Entry 212BS Mort 752 LVR 11000 Plate Antique Nickel
Mfr # 11752F0025L15A
Zoro # G0506547
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Left Hand
- Function Entry
- Product Type Plate
Explore More Products
- OMNIA Center to Center Cabinet Bar Pull Satin Stainless Steel 5" 9464/128.32D
- OMNIA RH 368 Lever 12000 Plate Classroom 234BS Mortise Lock Satin Chrome 12368J00R3
- OMNIA Stnls LVR 73000 Plates CYL Above Patio Multi Point Trim Satin SS 11 73011ACAPAT.32D
- OMNIA LH Storeroom 234BS Mort Stainless 42 LVR 12000 Plate Satin Chrome 12042EW00L3
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 3, Keyed Alike, Stainless Steel, 3PK LED03C-3
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 ND53BD OME 626
- KENAURD Commerical Handle Grade 2 SC1 keyway, KA10 keyway, Intruder Classroom, 70mm latch KCL201-SC-FF
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 2 W511CP6D Q 626
- ARROW LOCK Door Lever Lockset, Mechanical, Classroom RL17SR 26D IC
- KWIKSET SmartKey Security Balboa Entry Lever, Satin Nickel 405BL 15 SMT 6AL RCS V1
- FALCON Falcon B561PD626 B Series Classroom Dane Lever Lock C Keyway 57435 Latch 5164 Strike B561PD626
- Omnia Door Locks and Deadbolts